Motion
3610607700

AVENTICS
3610607700

Pilot Operated Air Regulator - 31 scfm, 1/4 BSPP
MI ITEM #05903768
MFR #3610607700
List Price$585.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610607700

Pilot Operated Air Regulator - 31 scfm, 1/4 BSPP
MI ITEM #05903768
MFR #3610607700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$585.20/each for your price

Overview

Mfr description
3610607700 PNEUMATIC VALVE

Specifications

  • Maximum Air Flow
    31 scfm
  • Maximum Set Pressure
    174 psi
  • Operating Temperature Range
    -25 To 70 °C
  • Minimum Set Pressure
    1.45 psi
  • Thread Standard
    G
  • Weight
    1.44 lbs
  • Product Type
    Pilot Operated Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought