Motion
6832DDU
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #05903824
MFR #6832DDU
Price$4,055.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 200 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #05903824
MFR #6832DDU

Mfr description
6832 DDU BALL BEARING DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,055.10/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    20 mm
  • Weight
    2.712 lbs, 1.23 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6832 DDU BALL BEARING DEEP GROOVE
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6832DDU is a 160 mm bore radial/deep groove ball bearing with a 200 mm OD and 20 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6832DDU
  • Manufacturer Upc Number
    029176796746
  • Max Rpm
    1700 rpm
  • Maximum Operating RPM
    1700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53000 N, 11914.87 lbf
  • Radial Static Load Capacity
    61000 N, 13713.34 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176796746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)