Motion
7010CDB/GNP5

NTN
7010CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact Angle, Open
Mi Item #05903835
MFR #7010CDB/GNP5
Price$1,041.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7010CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 50 mm Bore, 80 mm OD, 32 mm Width, 15 ° Contact Angle, Open
Mi Item #05903835
MFR #7010CDB/GNP5

Mfr description
7010CDB/GNP5 BRG PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.58/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 5
  • Weight
    1.124 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7010CDB/GNP5 BRG PAIR
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359430677
  • Max Rpm
    23040 rpm
  • Maximum RPM (Grease)
    14400 rpm
  • Maximum RPM (Oil)
    23040 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)