Overview
Mfr description
27201800
- Solid Carbide
- high-precision hole finishes
- Straight Flute
- Right hand cutting
Specifications
- Reamer Diameter Tolerance+.0001 to +.0003
- Reamer Diameter#77
- Reamer TypeChucking Reamers
- Flute TypeStraight
- MaterialCarbide
- Finish CoatingUncoated
- Shank TypeStraight
- Flute Length3/16 in
- Number Of Flutes4
- Overall Length1-1/2 in
- Shank Diameter.0180 in
- Coolant DeliveryExternal
- Cutting DirectionRH
- Series272
- Variable Diameter Reamer TypeNo
- Reamer Diameter Decimal Equivalent.0180
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data