Motion
7042-12-12-BS
7042-12-12-BS TUBE FITTING
Mi Item #05904515
MFR #7042-12-12-BS
Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-12-12-BS TUBE FITTING
Mi Item #05904515
MFR #7042-12-12-BS

Mfr description
7042-12-12-BS TUBE FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.83/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Hex Body
    34.92
  • Overall Length
    45.5
  • Thread Depth
    17.0
  • Thread Size 2
    3/4-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    3/4-14 NPTF, G - 3/4-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    3/4-14 NPTF, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7042_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)