Motion
15254766

ARO CORP
15254766

Compact Series Metallic Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 1/2 in NPT Ports, 14.4 gpm Max Flow, 0.039 gal Avg Discplacement
Mi Item #05904528
MFR #15254766
Price$1,955.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
15254766

Compact Series Metallic Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 1/2 in NPT Ports, 14.4 gpm Max Flow, 0.039 gal Avg Discplacement
Mi Item #05904528
MFR #15254766

Mfr description
PD05A-AAS-FTT-B PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,955.82/each

Specifications

Dimensions

  • Height
    10-7/8 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    6-23/32 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637428
  • Air Inlet
    1/4 PTF SAE Short
  • Average Displacement
    0.039 gal
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Check Seat Material
    Aluminum
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    PTFE / Santoprene®
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    14.4 gpm
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637427-XX
  • Wetted Materials
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)