Motion
8A108
1-1/2" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #05904533
MFR #8A108
Price$36.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Aluminum Two-Piece Split Clamp-Type Shaft Collars Low Profile
Mi Item #05904533
MFR #8A108

Mfr description
8A108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.3750 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.15 lb

Details

  • Material
    Aluminum
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786007736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)