Specifications
Dimensions
- Compatible Tube Outer Diameter10 diameter
Details
- ColorWhite Body, Light Gray Release Button
- Country of OriginSG
- Fitting ShapeMale Connector
- ManufacturerName (description attribute)SMC
- SealWith Sealant
- SeriesKQ2
Overview
Mfr description
KQ2H09-02AS FITTING, MALE CONNECTOR
- Tubing material: FEP, PFA, nylon, soft nylon, polyurethane
- Fluid: air, water
- Operating pressure range: -100kPa~1MPa
- Release collar allows easy removal of tubing without causing damage to the tube
- This product is not intended for use in potable water systems