Motion
TLA1812Z
Needle Roller Bearing - Open End, 18 mm Bore, 24 mm OD, 12 mm Width, Open
MI ITEM #05904696
MFR #TLA1812Z
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 18 mm Bore, 24 mm OD, 12 mm Width, Open
MI ITEM #05904696
MFR #TLA1812Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.20/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    12 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 1512
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    8230 N
  • Long Description
    The TLA1812Z Needle Roller Bearing with an open closure type and open end drawn cup type has an 18 mm bore diameter, 24 mm outside diameter, 12 mm overall width, and weighs 0.03 lb, making it ideal for small gearboxes, pumps, and precision mechanical applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1812Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    11500 N

Overview

Mfr description
TLA 1812 Z NEEDLE BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought