Motion
120324
Formula 448
Mi Item #05904868
MFR #120324
Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Formula 448
Mi Item #05904868
MFR #120324

Mfr description
120324 ZEP FORMULA 448 4-1GL
  • Rapidly cleans hard-to-reach fins and coils; Can be diluted for most cleaning jobs; Spray on and rinse off; Reduces equipment downtime and keeps contact time to a minimum; Improves efficiency of heat transfer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.17/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in

Details

  • Application
    For air conditioners and cooling systems
  • Chemical Type
    Alkaline
  • Cleaner Type
    Coil cleaner
  • Color
    Blue-Green
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non-Flammable
  • Food Grade
    C1
  • Form
    Thin, Water-Based liquid
  • Indoor Outdoor Use
    Both
  • Package Quantity
    4 Per Case
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Scent
    Butyl
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Evaporating and condensing coils
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)