Specifications
Dimensions
- Bore Diameter140 mm
- Outside Diameter250 mm
- Overall Width68 mm
Details
- Bearing MaterialHigh Carbon Chromium Bearing Steel
- Bore TypeStraight
- Cage MaterialBrass Cage
- Cage TypeOne-Piece
- Closure TypeOpen
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Hole
- Manufacturer Catalog Number
- Manufacturer Product Page
- Manufacturer Upc Number637410066809
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO637410066809
Overview
Mfr description
22228 CA C3 W33 BRG