Motion
50 RIV SD 50FT

RENOLD JEFFREY
50 RIV SD 50FT

SD Chain-Riveted Single Strand
Mi Item #05904975
MFR #50 RIV SD 50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 RIV SD 50FT

SD Chain-Riveted Single Strand
Mi Item #05904975
MFR #50 RIV SD 50FT

Mfr description
50SDRC RIV X 50 FT REEL
  • Economy chain
  • Dependable performance for a standard duty chain
  • Split bush / solid roller / wedge rivet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.5000 in
  • Pin Diameter
    0.3760 in
  • Pin Length
    1.5630 in
  • Plate Height
    1.1880 in
  • Plate Thickness
    0.1600 in
  • Roller Diameter
    0.7500 in

Details

  • Additional Details
    If you are looking for a good quality product from a reliable supplier for "standard duty" chain applications, look to Renold SD, the new benchmark in the economy chain category. Renold is recognized as the worldwide leader in chain products and has established manufacturing facilities across the globe. While most suppliers buy-in their economy line of chain, Renold manufactures its own.
  • Chain Number & Pitch
    50A - 1 1/4 in
  • Product Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)