Motion
7336 BCBM

SKF
7336 BCBM

180 mm Bore, 380 mm OD, 75 mm Width, Open, 40 ° Contact Angle
Mi Item #05904995
MFR #7336 BCBM
Price$12,072.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7336 BCBM

180 mm Bore, 380 mm OD, 75 mm Width, Open, 40 ° Contact Angle
Mi Item #05904995
MFR #7336 BCBM

Mfr description
7336 BCBM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,072.47/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    75 mm
  • Outer Ring Width
    75 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Weight
    96.783 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7336 BCBM BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577742162
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577742162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)