Motion
61H120G4
Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 12000 rpm
MI ITEM #05905073
MFR #61H120G4
Price$2,958.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 1/4 in, 6 mm, Maximum Speed 12000 rpm
MI ITEM #05905073
MFR #61H120G4

Mfr description
61H120G4 AIR DIE GRINDER 12000 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.80/each

Specifications

Dimensions

  • Collet Size
    1/4 in, 6 mm
  • Inlet size
    0.3750 in
  • Minimum Hose Size
    1/2 in
  • Overall Length
    15.5000 in
  • Tool Weight
    4.3 lbs

Details

  • Air Consumption @ Load
    37 cfm
  • Air Inlet
    3/8 NPT
  • Exhaust Type
    Side
  • Horsepower
    1.25 hp
  • Maximum Speed
    12000 rpm
  • Power Rating
    1.25 hp
  • Speed
    12000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)