Motion
3215A-2RS1

SKF
3215A-2RS1

Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
Mi Item #05905236
MFR #3215A-2RS1
Price$495.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3215A-2RS1

Double Row Angular Contact Bearing - 75 mm Bore, 130 mm OD, 1.6250 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle
Mi Item #05905236
MFR #3215A-2RS1

Mfr description
3215A-2RS1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.06/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    41 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6250 in
  • Weight
    4.63 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3215A-2RS1 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316573931249
  • Max Rpm
    4500 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    95.6 kN
  • Radial Static Load Capacity
    88 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573931249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)