Motion
MGPL50-25AZ-M9BWVZS

SMC CORP OF AMERICA
MGPL50-25AZ-M9BWVZS

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #05905332
MFR #MGPL50-25AZ-M9BWVZS
Price$547.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL50-25AZ-M9BWVZS

MGP-Z GUIDED CYLINDER with 50 mm Bore Size
Mi Item #05905332
MFR #MGPL50-25AZ-M9BWVZS

Mfr description
MGPL50-25AZ-M9BWVZS MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    5 m
  • Stroke  
    25 mm

Details

  • Auto-Switch
    Solid State, 2-color Indication, 2 Wire, Vertical
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ-M9BWVZS
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    5 m
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    1
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)