Motion
29899-0099

GARLOCK KLOZURE
29899-0099

Klozure® SGi® Bearing Isolator - 2.3580 in Shaft Diameter, 3.108 in OD, 0.5440 in Wide, Labyrinth Lip
MI ITEM #05905337
MFR #29899-0099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29899-0099

Klozure® SGi® Bearing Isolator - 2.3580 in Shaft Diameter, 3.108 in OD, 0.5440 in Wide, Labyrinth Lip
MI ITEM #05905337
MFR #29899-0099

Mfr description
GARLOCK SGI BRONZE FLANGELESS 2.358"ID
  • The KLOZURE® SGi® Bronze bearing isolators offer exceptional bearing protection for VFD electric motors from contaminant and stray shaft current.
  • Fits onto Toshiba® Motor Frame 320 DE/ODE
  • Engineered labyrinth design excludes contamination while retaining bearing lubrication, to IP 66 ratings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    0.015 in
  • Bore Diameter
    2.3580 in
  • Outside Diameter
    3.1080 in
  • Overall Width
    0.5440 in
  • Weight
    1.924 lbs

Details

  • Construction Description
    SGi® Flangess Design, Bronze Rotor and Stator with Filled PTFE Unitizing Ring, Built in AEGIS® Shaft Grounding Ring
  • Continuous Temperature Range
    -22°F to 300°F
  • Harmonization Code
    8487900040
  • Lip Material
    Labyrinth
  • Manufacturer Upc Number
    717744904555
  • Max Shaft Surface Speed
    12000 fpm
  • Misalignment Tolerance
    0.010 in
  • O Ring Material
    FKM
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Synonym
    Shaft Grounding, Stray Shaft Current, Variable Frequency Drive, VFD, Electrical Discharge Machining, EDM, Bearing fluting, pitting, Bearing Isolator, Labyrinth, Non-contact, Energy Efficient, Non-sparking, Barrier, Rotating, Dynamic, Bearing Lubrication Retention, Contamination Exclusion Seal for Oil or Grease
  • Type Series
    SGi®
  • Type Style Construction
    SGi® Flangeless
  • Typical Application
    Exceptional Bearing Protection, Shaft Grounding Technology, Variable Frequency Drive Electric Motors, Rotating Applications, Pumps, Gearboxes, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, Chemical Industry, Food and Pharmaceutical Industry, Hydroelectric Industry, Power Generation Industry, Wind Turbine Industry, Oil and Gas Industry, Mining Industry, other Industrial Applications
  • Unitizing Ring Material
    Filled PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)