Motion
69083159118

NORTON ABRASIVES
69083159118

Cylindrical Wheels - 12 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #05905413
MFR #69083159118
Price$1,063.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083159118

Cylindrical Wheels - 12 in Wheel Dia., 1-1/2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #05905413
MFR #69083159118

Mfr description
69083159118 12 X 1-1/2 X 5 WHEEL
  • Revolutionary, proprietary, engineered ceramic grain shape and chemistry for all low, medium and high force applications ranging from cast iron, to stainless steel and hard to grind Inconel and titanium
  • Proven tough vitrified bond stands up to extreme grinding forces
  • 33% to 100% longer life, 30% higher MRR, and 15% lower threshold power vs. competitive ceramic products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,063.45/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Ceramic Alumina
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)