Motion
6917
Lubrication Pump - Grease, 120 lb Compatible Container Size
Mi Item #05905416
MFR #6917
Price$2,164.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 120 lb Compatible Container Size
Mi Item #05905416
MFR #6917

Mfr description
6917 LUBRICATION UNIT 50:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,164.95/each

Specifications

Dimensions

  • Compatible Container Size
    120 lb

Details

  • Lubrication Type
    Grease
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)