Overview
Mfr description
EVFM350-F02-34B VALVE MECHL 1/4"PT. EURO
- Fluid: air, inert gas
- Operating pressure range: 0.15 to 0.9MPa
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):300 c.p.m. or less
- Weight (Basic): 260g
Specifications
- Number Of Ports
- Country of OriginJP
- Seal MaterialRubber
- Manufacturer Product Page
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data