Specifications
Details
- Assembly TypePilot Operated Assembly
- Flow Direction3-Way
- For Use With SeriesSY100
- Number Of Ports3
- Pilot TypePilot Operated
- SeriesSY100
- Valve SeriesSY100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)