Motion
20X40X10
Oil Seal - Solid, 20 mm Shaft Dia., 40 mm OD, 10 mm Overall Width, HMSA10 Design, Fluoro- Elastomer Lip Material
Mi Item #05905948
MFR #20X40X10
Price$26.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 20 mm Shaft Dia., 40 mm OD, 10 mm Overall Width, HMSA10 Design, Fluoro- Elastomer Lip Material
Mi Item #05905948
MFR #20X40X10

Mfr description
20X40X10 HMSA10 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.78/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.032 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    7316572543177
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)