Specifications
Dimensions
- Sizes in Set#6 to #9
Details
- DescriptionHD Screw Extractor Set 4 pc
- Individual Extractor Or SetExtractor Set
- MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)