Motion
1030110
Sync™ Earmuff - Over Head, 25 dB Noise Reduction Rating, Black Cup Color
Mi Item #05906047
MFR #1030110
Price$96.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sync™ Earmuff - Over Head, 25 dB Noise Reduction Rating, Black Cup Color
Mi Item #05906047
MFR #1030110

Mfr description
1030110 SYNC STEREO EARMUFFS
  • Use as passive hearing protector or as stereo earmuffs
  • No volume knobs or power switches to coordinate nor batteries to replace
  • Ease-of-use is enhanced by maintaining volume and power control through the external device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.89/each

Specifications

Details

  • Band Position
    Over Head
  • Cup Color
    Black
  • Noise Reduction Rating Nrr
    25 dB
  • Product Line
    Sync
  • UPC_NO
    7312550301104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)