Motion
43358
RP 340 Press Tool - Pistol Grip, 1/2 in, 4 in, 2 in Jaw Capacity
Mi Item #05906153
MFR #43358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RP 340 Press Tool - Pistol Grip, 1/2 in, 4 in, 2 in Jaw Capacity
Mi Item #05906153
MFR #43358

Mfr description
43358 KIT, RP340B W/6 PROPRESS JAWS
  • 30% smaller tool increases maneuverability.
  • 17% lighter tool reduces operator fatigue.
  • 31% longer service interval (up to 42,000 cycles) maximizes uptime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hydraulic Ram Output
    7200 lbs

Details

  • Approximate Cycle Time
    4-5 sec
  • Capacity
    1/2 in, 4 in, 2 in
  • Handle Style
    Pistol Grip
  • Head Rotation
    180° Barrel/Jaw Swivel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0095691433589
  • Operating Temperature Range
    15 °F to 122 °F
  • Pipe Material
    Copper, PEX, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)