Motion
VFN2120N-3DOZ-02N

SMC CORP OF AMERICA
VFN2120N-3DOZ-02N

Namur Interface Solenoid Valve - 4-Way, 110-120 V ac, Single Solenoid, DIN Terminal without Connector, 1/4 in
Mi Item #05906195
MFR #VFN2120N-3DOZ-02N
Price$84.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-3DOZ-02N

Namur Interface Solenoid Valve - 4-Way, 110-120 V ac, Single Solenoid, DIN Terminal without Connector, 1/4 in
Mi Item #05906195
MFR #VFN2120N-3DOZ-02N

Mfr description
VFN2120N-3DOZ-02N VALVE, NAMUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.66/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 NPT
  • Subplate Port Size
    1/4 in Rc

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal Without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VFN2000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    9 bar
  • Mounting
    Namur
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.15 to 0.9 MPa, 1.5 to 9 bar
  • Operating Temperature Range
    14 to 140 °F
  • Pilot Type
    Pilot Operated
  • Port Thread Standard
    NPT
  • Return Type
    Spring
  • Series
    VF
  • Set Pressure Range
    1.5 to 9 bar
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VFN2000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    DIN Terminal Without Connector
  • Wiring Type
    DIN Terminal Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)