Motion
HS6-16P1Z
Slewing Ring - HS Series, Four-Point Contact, Gearless, 12.0000 in, 304.80 mm ID, 20.4000 in OD
Mi Item #05906213
MFR #HS6-16P1Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - HS Series, Four-Point Contact, Gearless, 12.0000 in, 304.80 mm ID, 20.4000 in OD
Mi Item #05906213
MFR #HS6-16P1Z

Mfr description
HS6-16P1Z SLEWING RING
  • Kaydon's HS series slewing ring bearings have rectangular cross sections that provide approximately twice the load capacity (moment ratings up to 139,900 ft-lbs) in the same envelope
  • HS series bearings provide Slewinfinite™ solutions for medium- to heavy-duty applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    13.5000 in, 19.0000 in, 342.90 mm, 482.60 mm
  • Diametral Pitch
    5/7
  • Inside Diameter  
    12.0000 in, 304.80 mm
  • Outside Diameter  
    20.4000 in
  • Weight
    103 lbs, 46.72 kg

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Manufacturer Upc Number
    00662729464831
  • Number Of Mounting Holes
    20
  • Product Type
    Slewing Rings
  • Series
    HS
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)