Overview
Mfr description
421AK01581B EATON HYDRAULIC PUMP
Specifications
- SeriesADU
- Displacement41 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Port TypeCode 61 Flange
- Inlet Port Size1.875-12 UN-2B SAE O-Ring
- Port LocationRear Ported
- Outlet Port Size1.3125-12 UN-2B SAE O-Ring
- Drain Port LocationTop (Bottom Plugged)
- Drain Port Size1.0625-12 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data