Motion
30216JP5
NSK 30216JP5, 80 mm Dia Bore, 140 mm OD, 28.25 mm W
MI ITEM #05906983
MFR #30216JP5
Price$1,978.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 30216JP5, 80 mm Dia Bore, 140 mm OD, 28.25 mm W
MI ITEM #05906983
MFR #30216JP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,978.40/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Cone Width
    26 mm
  • Cup Width  
    22 mm
  • Outside Diameter
    140 mm
  • Overall Length
    140 mm
  • Overall Width
    28.25 mm
  • Weight
    1.68 kg

Details

  • Abma Precision Rating
    P5 ISO class 5
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30216JP5, 80 mm Dia Bore, 140 mm OD, 28.25 mm W
  • Double Row Design
    Single row tapered roller bearing, series 302
  • Dynamic Load Capacity
    157000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176083730
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176083730

Overview

Mfr description
30216JP5
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought