Specifications
Dimensions
- Chain Size & Pitch2060 / 1-1/2 in
Details
- ApplicationConveying
- Chain ConstructionRiveted
- Chain NumberC2060VRP
- Chain Number & Pitch2060 / 1-1/2 in
- Chain TypeDouble Pitch Chain
- Link TypeRoller Link
- Manufacturer Catalog NumberC2060VRP-10
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- TypeDouble Pitch Chain
- UPC_NO097039884244
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)