Motion
SDX48MM SHALLOW KEYWAY

DODGE
SDX48MM SHALLOW KEYWAY

Quick Disconnect Bushing - SD Bushing, 48 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron Material
MI ITEM #05907152
MFR #SDX48MM SHALLOW KEYWAY
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDX48MM SHALLOW KEYWAY

Quick Disconnect Bushing - SD Bushing, 48 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Ductile Iron Material
MI ITEM #05907152
MFR #SDX48MM SHALLOW KEYWAY

Mfr description
SDX48MM DUCTILE IRON QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Barrel Diameter
    2.1800 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2.6900 in
  • Bore Diameter  
    48 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Flange Thickness  
    0.4300 in
  • Keyway Size
    14 x 3.3 mm
  • Length Through Bore  
    1.8125 in
  • Screw Length
    1-7/8 in
  • Screw Thread Size
    1/4-20

Details

  • Bore Type
    Finished Bore
  • Includes
    Bolts & Washers
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114927
  • Manufacturer Upc Number
    782477297939
  • Material
    Ductile Iron
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    3
  • Torque Capacity
    5000 in
  • UPC_NO
    782477297939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)