Motion
69957399721

NORTON ABRASIVES
69957399721

None Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Blend Abrasive Material, Polyester Backing Material, P60 Grit, Brown Color
Mi Item #05907584
MFR #69957399721
Price$1.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399721

None Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Blend Abrasive Material, Polyester Backing Material, P60 Grit, Brown Color
Mi Item #05907584
MFR #69957399721

Mfr description
69957399721 3"X60 GRIT QUICK CHANGE DISC
  • Premium abrasive and aluminum oxide blend for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and new grain coating for longer life and faster cut rate on moderately-demanding applications
  • Great for difficult-to-grind materials (aluminum, brass, bronze, stainless, carbon steel, and titanium) and applications requiring an economical option
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.22/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide Blend
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Color
    Brown
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Coarse Grit
  • Grit Number
    P60
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    69957399721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)