Motion
19-D318/L
Seamless Knit Dyneema® Diamond Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #05907601
MFR #19-D318/L
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Diamond Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #05907601
MFR #19-D318/L

Mfr description
19-D318/L G-TEK 3GX SEAMLESS KNIT GLOVE
  • Seamless construction offers increased comfort and breathability
  • Dyneema® & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    30 cm
  • Size
    L

Details

  • Additional Details
    Introducing the first ever bio-based ultra-high molecular weight polyethylene fiber. This innovation utilizes the mass balance approach and further reduces our reliance on fossil fuel based resources. Now bio-based Dyneema® fiber will enable our partners and downstream customers to reduce their carbon footprint while maintaining the same trusted performance. Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Blue
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    For applications that require exceptional dexterity, tactile sensitivity and cut resistance.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    3342
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Knit Gauge
    18
  • Liner Material
    Dyneema Diamond Technology
  • Manufacturer Upc Number
    616314132704
  • Material
    High Performance Polyethylene
  • Spec Sheet
  • UPC_NO
    616314132704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)