Motion
19-D318/M
Glove made with Dyneema - Size M or Size 8, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #05907603
MFR #19-D318/M
Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - Size M or Size 8, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #05907603
MFR #19-D318/M

Mfr description
19-D318/M G-TEK 3GX SEAMLESS KNIT GLOVE
  • Seamless construction offers increased comfort and breathability
  • Dyneema® & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.32/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    30 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Introducing the first ever bio-based ultra-high molecular weight polyethylene fiber. This innovation utilizes the mass balance approach and further reduces our reliance on fossil fuel based resources. Now bio-based Dyneema® fiber will enable our partners and downstream customers to reduce their carbon footprint while maintaining the same trusted performance. Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Construction, Electronics, Glass Cutting, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Parts Assembly, Receiving and Packaging, Sharp Small Parts Handling, Sheet Metal Handling, Shipping, Thin Coating
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Spandex shell with Polyurethane Coating
  • Coating Style
    Polyurethane
  • Color
    Blue
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    For applications that require exceptional dexterity, tactile sensitivity and cut resistance.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    3342
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema Diamond 2.0 and Spandex
  • Manufacturer Catalog Number
    19-D318/M
  • Manufacturer Upc Number
    616314132711
  • Material
    Dyneema Diamond 2.0 Blended
  • Material Type
    Dyneema Diamond 2.0
  • Other Standards Met
    California Proposition 65, EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    ECO Series
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314132711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)