Motion
M4040TU
Plain Sleeve & Flanged Bearing - 40 mm ID, 44 mm OD, 40 mm Length, Steel Material
MI ITEM #05907689
MFR #M4040TU
Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 40 mm ID, 44 mm OD, 40 mm Length, Steel Material
MI ITEM #05907689
MFR #M4040TU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inside Diameter
    40 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    44 mm
  • Overall Length  
    40 mm
  • Recommended Shaft Size
    39.950 to 39.975 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M4040TU 40 X 44 X 40mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M4040TU
  • Manufacturer Upc Number
    00846802068721
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068721

Overview

Mfr description
M4040TU 40 X 44 X 40MM STEEL PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought