Specifications
Dimensions
- Bore Diameter1.5000 in
- Compatible Bore Diameter1.5000 in
- Shaft Size1.5000 in
Details
- Country of OriginCH
- Harmonization Code3926909988
- Manufacturer Upc Number029176868511
- Measurement StandardMetric
- Product TypeBearing End Caps & Covers
- UPC_NO029176868511
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)