Motion
PBT210OP
PBT PLASTIC OPEN COVER - Open Type, 1.8750 in, 1.9375 in, 2.0000 in Compatible Bore
Mi Item #05907781
MFR #PBT210OP
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PBT PLASTIC OPEN COVER - Open Type, 1.8750 in, 1.9375 in, 2.0000 in Compatible Bore
Mi Item #05907781
MFR #PBT210OP

Mfr description
PBT210OP PBT PLASTIC OPEN COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in, 1.9375 in, 2.0000 in
  • Compatible Bore Diameter  
    1.8750 in, 1.9375 in, 2.0000 in
  • Shaft Size
    1.8750 in x 1.9375 in x 2.0000 in

Details

  • Country of Origin
    CH
  • End Cap Type
    Open
  • Harmonization Code
    3926909988
  • Manufacturer Upc Number
    029176815287
  • Measurement Standard
    Metric
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    029176815287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)