Specifications
Dimensions
- Bore Diameter0.7500 in
- Compatible Bore Diameter0.7500 in
- Shaft Size0.7500 in
Details
- Country of OriginCH
- Harmonization Code3923500000
- Manufacturer Upc Number029176868382
- Measurement StandardMetric
- Product TypeBearing End Caps & Covers
- UPC_NO029176868382
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)