Motion
PBT207CL
Bearing End Caps & Cover - 1.2500 in, 1.3750 in, 1.4375 in Compatible Bore
Mi Item #05907785
MFR #PBT207CL
Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - 1.2500 in, 1.3750 in, 1.4375 in Compatible Bore
Mi Item #05907785
MFR #PBT207CL

Mfr description
PBT207CL PBT PLASTIC CLOSED COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.91/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 1.3750 in, 1.4375 in
  • Compatible Bore Diameter  
    1.2500 in, 1.3750 in, 1.4375 in
  • Shaft Size
    1.2500 in x 1.3750 in x 1.4375 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    3926909988
  • Manufacturer Upc Number
    029176868474
  • Measurement Standard
    Metric
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    029176868474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)