Overview
Mfr description
PBT208CL PBT PLASTIC CLOSED COVER
Specifications
- Measurement StandardMetric
- Harmonization Code3926909988
- Manufacturer Upc Number029176868504
- UPC_NO029176868504
- Country of OriginCH
- Shaft Size1-1/2 in, 40 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data