Motion
PBT206BK
Bearing End Caps & Cover - 1.1250 in, 1.1875 in, 1.2500 in Compatible Bore
Mi Item #05907790
MFR #PBT206BK
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing End Caps & Cover - 1.1250 in, 1.1875 in, 1.2500 in Compatible Bore
Mi Item #05907790
MFR #PBT206BK

Mfr description
PBT206BK PBT PLASTIC BACK COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 1.1875 in, 1.2500 in
  • Compatible Bore Diameter  
    1.1250 in, 1.1875 in, 1.2500 in
  • Shaft Size
    1.1250 in x 1.1875 in x 1.2500 in

Details

  • Country of Origin
    CH
  • Harmonization Code
    3923500000
  • Manufacturer Upc Number
    029176868436
  • Measurement Standard
    Metric
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    029176868436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)