Overview
Mfr description
PBT210BK PBT PLASTIC BACK COVER
Specifications
- Measurement StandardMetric
- Harmonization Code3926909988
- Manufacturer Upc Number029176868528
- UPC_NO029176868528
- Country of OriginCH
- Shaft Size1-7/8 in x 1-15/16 in x 2.0000 in, 50 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data