Motion
7000121647 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

3M
7000121647 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #05907805
MFR #7000121647 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121647 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #05907805
MFR #7000121647 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING GP DISC, 84

Mfr description
7000121647 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of moderate industrial applications, including cleaning and deburring
  • Multi-purpose abrasive works well on ferrous and non-ferrous metals and composites, particularly on flat surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Overall Diameter
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115324895
  • UPC_NO
    00051115324895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)