Motion
M5060TU
Plain Sleeve & Flanged Bearing - 50 mm ID, 55 mm OD, 60 mm Length, Steel Material
Mi Item #05907835
MFR #M5060TU
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 50 mm ID, 55 mm OD, 60 mm Length, Steel Material
Mi Item #05907835
MFR #M5060TU

Mfr description
M5060TU 50 X 55 X 60MM STEEL PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Inner Diameter
    50 mm
  • Inside Diameter
    50 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    60 mm
  • Outer Diameter
    55 mm
  • Outside Diameter  
    55 mm
  • Overall Length  
    60 mm
  • Overall Width
    55 mm
  • Recommended Shaft Size
    49.950 to 49.975 in
  • Weight
    0.4122 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    M5060TU 50 X 55 X 60mm Steel PTFE Sleeve Bearing
  • Freight Class
    77.5
  • Group & Class
    Plain Sleeve
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    M5060TU
  • Manufacturer Upc Number
    00846802068851
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802068851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)