Motion
L0813-054MI
PGO-FGL Series Penetrant or Multipurpose Lubricant - Yes, 1 qt, Quarts
Mi Item #05907844
MFR #L0813-054MI
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PGO-FGL Series Penetrant or Multipurpose Lubricant - Yes, 1 qt, Quarts
Mi Item #05907844
MFR #L0813-054MI

Mfr description
PGO FGL-460 SYNTHETIC FOOD GRADE WORM
  • NSF H1 Registered
  • Excellent thermal stability
  • High wear reduction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.39/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    460
  • Overall Height
    9 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr

Details

  • AGMA Number
    7
  • Application
    Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
  • Certification
    NSF H1
  • Composition
    Synthetic, PAG-Based Oil
  • Container Type
    Quarts
  • Features & Benefits
    •NSF H1 Registered •Excellent thermal stability •High wear reduction •Superior performance under demanding conditions
  • Flammability
    Non-Flammable
  • Flash Point
    284°C/543°F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215681303
  • NSF Rating
    H1
  • Pour Point
    -36°C/-33°F
  • Product Types
    Synthetic Gear Oil
  • Regulations
    21 CFR 178.3570, CFR 172.882
  • Series
    PGO-FGL_
  • Type
    Lubricant
  • UPC_NO
    089215681303
  • Viscosity
    477
  • Viscosity Index
    262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)