Motion
68-163HV/S
Hi-visibility Leather Glove - S or Size 7, Top Grain Cowhide Leather, Regular Grade, Unlined, Color Natural
Mi Item #05907950
MFR #68-163HV/S
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Leather Glove - S or Size 7, Top Grain Cowhide Leather, Regular Grade, Unlined, Color Natural
Mi Item #05907950
MFR #68-163HV/S

Mfr description
68-163HV/S HI VIS FINGER TIP GLOVE
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    63.5 cm
  • Weight
    13 kg

Details

  • Additional Details
    Regular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Top Grain Cowhide
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn Hi Vis Fingertips
  • Cuff Type
    Slip-On
  • Description
    Regular Grade. Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Abrasion Resistant and Driver
  • Series
    68-163
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)