Motion
D-P3DWAZ
Inline Solid 2 Wire Rail
Mi Item #05907983
MFR #D-P3DWAZ
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid 2 Wire Rail
Mi Item #05907983
MFR #D-P3DWAZ

Mfr description
D-P3DWAZ INLINE SOLID 2 WIRE RAIL
  • Solid state auto switch
  • Magnetic field resistant, 2-color indication
  • Rail mount type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.81/each

Specifications

Dimensions

  • Weight
    250 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Grommet
  • Mounting Type
    Rail
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)