Specifications
Dimensions
- Package Size300 ml
Details
- Acrylic TypeSilicone
- ApplicationGasketing, Highly Flexible Assembly Gasketing
- ColorBlack
- Cure Time24 hrs
- Package TypeCartridge
- Product FormPaste
- TypeGasketing Sealants
- UPC_NO079340392465
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)