Specifications
Dimensions
- End 1 Size2 in
- End 1 Size Type2 NPTF
- End 2 Size2 in
- End 2 Size Type2 NPTF
Details
- Adapter Type45° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword2 in Female Pipe Rigid x 2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 2–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 2–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5503
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)