Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8, Male Thread
- Overall Weight2.32 g
- Pad Diameter15 mm, Blast Type
- Weight2.32 g
Details
- Pad MaterialNBR
- Pad TypeBellows pad with adapter
Overview
Mfr description
ZP2-TB15MBN-H5 BELLOWS PAD W/ADAPTER
- Bellows pad with adapter
- Vertical vacuum inlet direction
- Pad diameter: 4, 6 8, 10, 15, 20
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber